Beli pressure reducer valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot wateratribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi)Deskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- PISCO Reducer (Sambungan Reduksi)Deskripsi:Usage:Connection between tube and couplingatribut:
- Shape: Reducer
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Operating Temperature Range: 0 to 60°C (without freezing)
- Packing: Normal packaging
- Vacuum Pressure: -100kPa
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga pressure reducer valve Terbaru October 2026
| Yoshitake Pressure Reducing Valve (Water) | Rp1.899.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Yoshitake Pressure Reducing Valve (Water) | Rp10.999.900 |
| monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp149.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan) | Rp1.399.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102873726-1.jpg)
%20(PRV)/P102873717-1.jpg)
/P102873735-1.jpg)
/7fP103177267-1.jpg)
/P102636903-1.jpg)

/flP101516561-15.jpg)
/ntP102845857-2.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/moP103502816-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/puP102029930-2.jpg)

/P102530317-1.jpg)
/P102606805-1.jpg)
/P102034545-1.jpg)

/P101525136-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)